TIMKEN
TIMKEN
JLM506849-3
TIMKEN TIMKEN
Description
JLM506849-3 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW PRECISION
Bearing Cone; JLM506849 #3 Basic Number; Class 3 Precision; 55MM Bore; 23MM Width; Single Row of Roller
Part #
JLM506849-C0000
BDI #
1360529
Details
701.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM506849-3/p/1360529
Your Price
$ 701.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.37
EAN
0053893626444
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JLM506849 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JLM506849 #3 Basic Number; Class 3 Precision; 55MM Bore; 23MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.906 Inch | 23 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh