TIMKEN
TIMKEN
JLM508748-3
TIMKEN TIMKEN
Description
JLM508748-3 TAPERED ROLLER BRG CONE
Bearing Cone; JLM508748 #3 Basic Number; Class 3 Precision; 60MM Bore; 24MM Width; Single Row of Roller
Part #
JLM508748-C0000
BDI #
1360556
Details
1250.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM508748-3/p/1360556
Your Price
$ 1,250.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.392
EAN
0053893628462
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JLM508748 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JLM508748 #3 Basic Number; Class 3 Precision; 60MM Bore; 24MM Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.362 Inch | 60 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


