TIMKEN
TIMKEN
JLM603013Z-N0000
TIMKEN TIMKEN
Description
TIMKEN JLM603013Z-N0000
Bearing Cup; JLM603013Z-N0000 Basic Number; Standard Precision; 3.071" Outside Diameter; 0.591" Width; Single Row of Roller
Part #
JLM603013Z-N0000
BDI #
1425297
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM603013Z-N0000/p/1425297
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.12
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JLM603013Z-N0000
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JLM603013Z-N0000 Basic Number; Standard Precision; 3.071" Outside Diameter; 0.591" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.071 Inch | 78.003 Millimeter
Width
0.591 Inch | 15.011 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


