TIMKEN
TIMKEN
JLM67041P-2
TIMKEN TIMKEN
Description
NOT AVAILABLE IN CANADA
Bearing Cone; JLM67041P Basic Number; Standard Precision; 25.415MM Bore; 16.231MM Width; Single Row of Roller
Part #
053893761046
BDI #
1360572
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM67041P-2/p/1360572
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.158
EAN
0053893761046
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JLM67041P
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLM67041P-2
Long Description
Bearing Cone; JLM67041P Basic Number; Standard Precision; 25.415MM Bore; 16.231MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.001 Inch | 25.415 Millimeter
Width
0.639 Inch | 16.231 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


