SKF
SKF
JLM704610
SKF SKF
Description
JLM704610
Bearing Cup; JLM704610 Basic Number; Standard Precision; 84MM Outside Diameter; 17.5MM Width; Single Row of Roller
Part #
JLM704610
BDI #
1303182
Details
37.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM704610/p/1303182
Your Price
$ 37.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.163
EAN
0085311057325
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JLM704610
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; JLM704610 Basic Number; Standard Precision; 84MM Outside Diameter; 17.5MM Width; Single Row of Roller
Width
0.689 Inch | 17.5 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.307 Inch | 84 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh