Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JLM710910 https://www.bdiexpress.com/medias/INDTIMXXXXXX-17201397-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMDV8aW1hZ2UvanBlZ3xhR05tTDJnd05TOHhNREEyTVRjeU1EVTROREl5TWk5SlRrUlVTVTFZV0ZoWVdGaGZNVGN5TURFek9UZGZNekF3ZURNd01DNXFjR2N8MTM4NzRjOTYwNzk2NzNhZDY1YzMzYWI2N2JiZjY0OWQ0Y2FjYjg1ZTkxMDYyZjhhODA1ZjhhNTRiODZmNDdmNA
24287421 Tapered Roller Bearings 

TIMKEN TIMKEN

JLM710910

Description

TIMKEN JLM710910

Bearing Cup; JLM710910 Basic Number; Standard Precision; MM Bore; 105MM Outside Diameter; 18.5MM Width; Single Row of Roller

Part #

JLM710910

BDI #
24287421

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.72
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JLM710910
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLM710910-2
Weight / LBS
1.58733
Long Description
Bearing Cup; JLM710910 Basic Number; Standard Precision; MM Bore; 105MM Outside Diameter; 18.5MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Width
0.728 Inch | 18.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh