KOYO
KOYO
JLM710910
KOYO KOYO
Description
JLM710910 ; TAPERED ROLLER BEARING
Bearing Cup; JLM710910 Basic Number; Standard Precision; 105MM Outside Diameter; 18.5MM Width; Single Row of Roller
Part #
JLM710910
BDI #
553133
Details
42.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM710910/p/553133
Your Price
$ 42.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.233
EAN
0605790358883
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JLM710910
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; JLM710910 Basic Number; Standard Precision; 105MM Outside Diameter; 18.5MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.728 Inch | 18.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh