TIMKEN
TIMKEN
JLM714149-3
TIMKEN TIMKEN
Description
JLM714149 PREC 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; JLM714149 #3 Basic Number; Class 3 Precision; 75MM Bore; 25MM Width; Single Row of Roller
Part #
053893666099
BDI #
1360607
Details
2124.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM714149-3/p/1360607
Your Price
$ 2,124.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.564
EAN
0053893666099
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JLM714149 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JLM714149 #3 Basic Number; Class 3 Precision; 75MM Bore; 25MM Width; Single Row of Roller
Width
0.984 Inch | 25 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh