TIMKEN
TIMKEN
JLM722912-N0000
TIMKEN TIMKEN
Description
TIMKEN JLM722912-N0000
Bearing Cone; JLM722912-N0000 Basic Number; Standard Precision; 115MM Bore; 28MM Width; Single Row of Roller
Part #
JLM722912-N0000
BDI #
1360631
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM722912-N0000/p/1360631
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.75
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JLM722912-N0000
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JLM722912-N0000 Basic Number; Standard Precision; 115MM Bore; 28MM Width; Single Row of Roller
Width
1.102 Inch | 28 Millimeter
Bore
4.528 Inch | 115 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


