TIMKEN
TIMKEN
JLM722948-3
TIMKEN TIMKEN
Description
JLM722948 PREC 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; JLM722948 #3 Basic Number; Class 3 Precision; 115MM Bore; 27MM Width; Single Row of Roller
Part #
053893671789
BDI #
1360634
Details
1775.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM722948-3/p/1360634
Your Price
$ 1,775.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.033
EAN
0053893671789
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JLM722948 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JLM722948 #3 Basic Number; Class 3 Precision; 115MM Bore; 27MM Width; Single Row of Roller
Width
1.063 Inch | 27 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh