TIMKEN
TIMKEN
JLM765147DG-2
TIMKEN TIMKEN
Description
JLM765147DG-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Double Cone; JLM765147DG Basic Number; Standard Precision; 374.904MM Bore; 145.034MM Width; Double Row of Roller
Part #
JLM765147DG-2
BDI #
1360643
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM765147DG-2/p/1360643
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
46.51
EAN
0053893865492
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
JLM765147DG
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Light Medium Duty | With Pressure Removal Groove or Helical Groove in Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLM765147DG-2
Long Description
Bearing Double Cone; JLM765147DG Basic Number; Standard Precision; 374.904MM Bore; 145.034MM Width; Double Row of Roller
Bore
14.76 Inch | 374.904 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
5.71 Inch | 145.034 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


