

TIMKEN
TIMKEN
JLM820012-2
TIMKEN TIMKEN
Description
JLM820012-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cup; JLM820012 Basic Number; Standard Precision; 150MM Outside Diameter; 26MM Width; Single Row of Roller
Part #
JLM820012-K0000
BDI #
1360659
Details
507.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM820012-2/p/1360659
Your Price
$ 507.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.703
EAN
0053893697116
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JLM820012
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLM820012-2
Long Description
Bearing Cup; JLM820012 Basic Number; Standard Precision; 150MM Outside Diameter; 26MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Width
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh