TIMKEN
TIMKEN
JM205149-3
TIMKEN TIMKEN
Description
JM205149-3 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Bearing Cone; JM205149 #3 Basic Number; Class 3 Precision; 50MM Bore; 28MM Width; Single Row of Roller
Part #
JM205149-C0000
BDI #
1360675
Details
916.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM205149-3/p/1360675
Your Price
$ 916.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.506
EAN
0053893508450
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JM205149 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JM205149 #3 Basic Number; Class 3 Precision; 50MM Bore; 28MM Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.102 Inch | 28 Millimeter
Bore
1.969 Inch | 50 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


