NTN
NTN
JM205149
NTN NTN
Description
JM205149 TAPERED RLR BRG CONE ; 50MM ID 28MM W CASE CARBURIZED STEEL
Bearing Cone; JM205149 Basic Number; Standard Precision; 1-31/32" Bore; 1.102" Width; Single Row of Roller
Part #
JM205149
BDI #
21563120
Details
100.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM205149/p/21563120
Your Price
$ 100.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.5
EAN
4547359480092
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JM205149
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JM205149 Basic Number; Standard Precision; 1-31/32" Bore; 1.102" Width; Single Row of Roller
Bore
1.969 Inch | 50.013 Millimeter
Width
1.102 Inch | 27.991 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


