

TIMKEN
TIMKEN
JM205149A-2
TIMKEN TIMKEN
Description
JM205149A-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 50MM BORE 28MM WD
Bearing Cone; JM205149A Basic Number; Standard Precision; 50MM Bore; 28MM Width; Single Row of Roller
Part #
JM205149A-N0000
BDI #
1360682
Details
117.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM205149A-2/p/1360682
Your Price
$ 117.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.494
EAN
0053893508498
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JM205149A
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM205149A-2
Long Description
Bearing Cone; JM205149A Basic Number; Standard Precision; 50MM Bore; 28MM Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.969 Inch | 50 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh