SKF
SKF
JM207010
SKF SKF
Description
JM207010 TAPERED ROLLER BEARING
Bearing Cup; JM207010 Basic Number; Standard Precision; 95MM Outside Diameter; 23.5MM Width; Single Row of Roller
Part #
JM207010
BDI #
1303202
Details
78.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM207010/p/1303202
Your Price
$ 78.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.259
EAN
0085311057127
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JM207010
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; JM207010 Basic Number; Standard Precision; 95MM Outside Diameter; 23.5MM Width; Single Row of Roller
Outside Diameter
3.74 Inch | 95 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.925 Inch | 23.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


