TIMKEN
								TIMKEN
							
						
					JM511910-3
				 
				TIMKEN TIMKEN
Description
						
                            
								JM511910-3 TAPERED ROLLER BRG CUP
Bearing Cup; JM511910 #3 Basic Number; Class 3 Precision; 110MM Outside Diameter; 22.5MM Width; Single Row of Roller
                         	Part #
	                    
	                      	JM511910-C0000
							BDI #
						
	                      	1360726
							
						
Details
                    
                        903.18
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM511910-3/p/1360726
						
		
		
		
				Your Price
				
						
							$ 903.18 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171505
					Weight / Kilogram
				0.36
					EAN
				0053893628950
					Product Group - BDI
				B04334
					Precision Class
				
					Class 3
			Component
				
					Cup
			Basic Number
				
					JM511910 #3
			Number of Tapered Rows
				
					Single Row
			Inch - Metric
				
					Metric
			Other Features
				
					Medium Duty
			Category - BDI
				
					Tapered Roller Bearings
			Harmonized Tariff Code
				
					8482.99.15.40
			Noun
				
					Cup
			Keyword String
				
					Bearing
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Bearing Cup; JM511910 #3 Basic Number; Class 3 Precision; 110MM Outside Diameter; 22.5MM Width; Single Row of Roller
			Outside Diameter
				
					4.331 Inch | 110 Millimeter
			Flange Outside Diameter
				
					0 Inch | 0 Millimeter
			Bore
				
					0 Inch | 0 Millimeter
			Width
				
					0.886 Inch | 22.5 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter