

KOYO
KOYO
JM511910
KOYO KOYO
Description
JM511910 ; TAPERED ROLLER BEARING
Bearing Cup; JM511910 Basic Number; Standard Precision; 110MM Outside Diameter; 22.5MM Width; Single Row of Roller
Part #
JM511910
BDI #
552710
Details
43.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM511910/p/552710
Your Price
$ 43.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
EAN
0605790358937
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JM511910
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; JM511910 Basic Number; Standard Precision; 110MM Outside Diameter; 22.5MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Width
0.886 Inch | 22.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh