

KOYO
KOYO
JM511946
KOYO KOYO
Description
JM511946 ; TAPERED ROLLER BEARING
Bearing Cone; JM511946 Basic Number; Standard Precision; 65MM Bore; 28MM Width; Single Row of Roller
Part #
JM511946
BDI #
552711
Details
88.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM511946/p/552711
Your Price
$ 88.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.74
EAN
0605790358944
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JM511946
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; JM511946 Basic Number; Standard Precision; 65MM Bore; 28MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.102 Inch | 28 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh