TIMKEN
TIMKEN
JM515610-3
TIMKEN TIMKEN
Description
JM515610-3 TAPERED ROLLER BRG CUP ; NON-RETURNABLE
Bearing Cup; JM515610 #3 Basic Number; Class 3 Precision; 130MM Outside Diameter; 28.5MM Width; Single Row of Roller
Part #
JM515610-C0000
BDI #
1360749
Details
1140.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM515610-3/p/1360749
Your Price
$ 1,140.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.531
EAN
0053893629568
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JM515610 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JM515610 #3 Basic Number; Class 3 Precision; 130MM Outside Diameter; 28.5MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.122 Inch | 28.5 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


