TIMKEN
TIMKEN
JM515649-3
TIMKEN TIMKEN
Description
JM515649 PREC 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; JM515649 #3 Basic Number; Class 3 Precision; 80MM Bore; 34MM Width; Single Row of Roller
Part #
053893629636
BDI #
1360753
Details
1221.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM515649-3/p/1360753
Your Price
$ 1,221.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.063
EAN
0053893629636
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JM515649 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JM515649 #3 Basic Number; Class 3 Precision; 80MM Bore; 34MM Width; Single Row of Roller
Bore
3.15 Inch | 80 Millimeter
Width
1.339 Inch | 34 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh