NTN
NTN
JM515649
NTN NTN
Description
JM515649 TAPERED RLR BRG CONE ; STANDARD PRECISION 80MM BORE 34MM WID
Bearing Cone; JM515649 Basic Number; Standard Precision; 80MM Bore; 34MM Width; Single Row of Roller
Part #
JM515649
BDI #
1220977
Details
210.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM515649/p/1220977
Your Price
$ 210.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.14
EAN
4547359480320
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JM515649
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JM515649 Basic Number; Standard Precision; 80MM Bore; 34MM Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.339 Inch | 34 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


