TIMKEN
TIMKEN
JM612910-3
TIMKEN TIMKEN
Description
JM612910 PREC 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; JM612910 #3 Basic Number; Class 3 Precision; 115MM Outside Diameter; 23MM Width; Single Row of Roller
Part #
053893651934
BDI #
1360764
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM612910-3/p/1360764
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.368
EAN
0053893651934
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JM612910 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JM612910 #3 Basic Number; Class 3 Precision; 115MM Outside Diameter; 23MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.906 Inch | 23 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh