NTN
NTN
JM714249
NTN NTN
Description
JM714249 TAPERED RLR BRG CONE ; 75MMX29.5MM
Bearing Cone; JM714249 Basic Number; Standard Precision; 75MM Bore; 29.5MM Width; Single Row of Roller
Part #
JM714249
BDI #
1220981
Details
162.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM714249/p/1220981
Your Price
$ 162.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.84
EAN
4547359480429
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JM714249
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JM714249 Basic Number; Standard Precision; 75MM Bore; 29.5MM Width; Single Row of Roller
Bore
2.953 Inch | 75 Millimeter
Width
1.161 Inch | 29.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


