TIMKEN
TIMKEN
JM716610B-3
TIMKEN TIMKEN
Description
JM716610B-3 TAPERED ROLLER BRG CUP
Bearing Cup; JM716610B #3 Basic Number; Class 3 Precision; 130MM Outside Diameter; 24MM Width; Single Row of Roller
Part #
JM716610B-C0000
BDI #
1360817
Details
1504.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM716610B-3/p/1360817
Your Price
$ 1,504.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.558
EAN
0053893668741
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JM716610B #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty | Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JM716610B #3 Basic Number; Class 3 Precision; 130MM Outside Diameter; 24MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.945 Inch | 24 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Flange Outside Diameter
5.333 Inch | 135.448 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


