TIMKEN
TIMKEN
JM718110-3
TIMKEN TIMKEN
Description
JM718110 PREC 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; JM718110 #3 Basic Number; Class 3 Precision; 145MM Outside Diameter; 27MM Width; Single Row of Roller
Part #
053893669397
BDI #
1360854
Details
723.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM718110-3/p/1360854
Your Price
$ 723.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.611
EAN
0053893669397
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JM718110 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JM718110 #3 Basic Number; Class 3 Precision; 145MM Outside Diameter; 27MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh