NTN
NTN
JM720210
NTN NTN
Description
JM720210 TAPERED RLR BRG CUP ; SGL 155MMX28MM STL
Bearing Cup; JM720210 Basic Number; Standard Precision; 155MM Outside Diameter; 28MM Width; Single Row of Roller
Part #
JM720210
BDI #
17147901
Details
157.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM720210/p/17147901
Your Price
$ 157.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.77
EAN
4547359082517
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JM720210
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
JM720210
Long Description
Bearing Cup; JM720210 Basic Number; Standard Precision; 155MM Outside Diameter; 28MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
6.102 Inch | 155 Millimeter
Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


