TIMKEN
TIMKEN
JM720249-3
TIMKEN TIMKEN
Description
JM720249-3 TAPERED ROLLER BRG CONE
Bearing Cone; JM720249 #3 Basic Number; Class 3 Precision; 100MM Bore; 35MM Width; Single Row of Roller
Part #
JM720249-C0000
BDI #
1360919
Details
1580.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM720249-3/p/1360919
Your Price
$ 1,580.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.034
EAN
0053893670737
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JM720249 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM720249-3
Long Description
Bearing Cone; JM720249 #3 Basic Number; Class 3 Precision; 100MM Bore; 35MM Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.378 Inch | 35 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


