TIMKEN
TIMKEN
JM734410-3
TIMKEN TIMKEN
Description
JM734410-3 TAPERED ROLLER BRG CUP
Bearing Cup; JM734410 #3 Basic Number; Class 3 Precision; 240MM Outside Diameter; 37MM Width; Single Row of Roller
Part #
JM734410-C0000
BDI #
1360922
Details
2177.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM734410-3/p/1360922
Your Price
$ 2,177.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.995
EAN
0053893673400
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
JM734410 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JM734410 #3 Basic Number; Class 3 Precision; 240MM Outside Diameter; 37MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.457 Inch | 37 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


