

TIMKEN
TIMKEN
JM734449-2
TIMKEN TIMKEN
Description
JM734449-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 170MM BORE 44.5MM WD
Bearing Cone; JM734449 Basic Number; Standard Precision; 170MM Bore; 44.5MM Width; Single Row of Roller
Part #
JM734449-N0000
BDI #
1360930
Details
1466.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM734449-2/p/1360930
Your Price
$ 1,466.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
4.246
EAN
0053893673578
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
JM734449
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM734449-2
Long Description
Bearing Cone; JM734449 Basic Number; Standard Precision; 170MM Bore; 44.5MM Width; Single Row of Roller
Width
1.752 Inch | 44.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh