NTN
NTN
JM734449
NTN NTN
Description
JM734449 TAPERED RLR BRG CONE ; 170MMX44.5MM
Bearing Cone; JM734449 Basic Number; Standard Precision; 170MM Bore; 44.5MM Width; Single Row of Roller
Part #
JM734449
BDI #
17147905
Details
1407.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM734449/p/17147905
Your Price
$ 1,407.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
4.15
EAN
4547359480610
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
JM734449
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
JM734449
Long Description
Bearing Cone; JM734449 Basic Number; Standard Precision; 170MM Bore; 44.5MM Width; Single Row of Roller
Bore
6.693 Inch | 170 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.752 Inch | 44.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


