TIMKEN
TIMKEN
JM736110-3
TIMKEN TIMKEN
Description
JM736110-3 TAPERED ROLLER BRG CUP
Bearing Cup; JM736110 #3 Basic Number; Class 3 Precision; 250MM Outside Diameter; 37MM Width; Single Row of Roller
Part #
JM736110-C0000
BDI #
1360951
Details
2628.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM736110-3/p/1360951
Your Price
$ 2,628.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.966
EAN
0053893674094
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
JM736110 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JM736110 #3 Basic Number; Class 3 Precision; 250MM Outside Diameter; 37MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.457 Inch | 37 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


