

TIMKEN
TIMKEN
JP10010-3
TIMKEN TIMKEN
Description
JP10010-3 TAPERED ROLLER BRG CUP
Bearing Cup; JP10010 #3 Basic Number; Class 3 Precision; 145MM Outside Diameter; 17.5MM Width; Single Row of Roller
Part #
JP10010-C0000
BDI #
1425329
Details
781.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JP10010-3/p/1425329
Your Price
$ 781.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.37
EAN
0053893170435
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JP10010 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JP10010-3
Long Description
Bearing Cup; JP10010 #3 Basic Number; Class 3 Precision; 145MM Outside Diameter; 17.5MM Width; Single Row of Roller
Width
0.689 Inch | 17.5 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh