

TIMKEN
TIMKEN
JP10010B-3
TIMKEN TIMKEN
Description
JP10010B-3 TAPERED ROLLER BRG CUP
Bearing Cup; JP10010B #3 Basic Number; Class 3 Precision; 145MM Outside Diameter; 17.5MM Width; Single Row of Roller
Part #
JP10010B-C0000
BDI #
1425328
Details
2207.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JP10010B-3/p/1425328
Your Price
$ 2,207.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.49
EAN
0053893170480
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JP10010B #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JP10010B-3
Long Description
Bearing Cup; JP10010B #3 Basic Number; Class 3 Precision; 145MM Outside Diameter; 17.5MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Flange Outside Diameter
5.984 Inch | 152 Millimeter
Width
0.689 Inch | 17.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh