TIMKEN
TIMKEN
JP10049-2
TIMKEN TIMKEN
Description
JP10049-2 TAPERED ROLLER BRG CONE ; 3.937" BORE
Bearing Cone; JP10049 Basic Number; Standard Precision; 100MM Bore; 22.5MM Width; Single Row of Roller
Part #
JP10049-N0000
BDI #
1361043
Details
339.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JP10049-2/p/1361043
Your Price
$ 339.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.769
EAN
0053893170831
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JP10049
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JP10049-2
Long Description
Bearing Cone; JP10049 Basic Number; Standard Precision; 100MM Bore; 22.5MM Width; Single Row of Roller
Width
0.886 Inch | 22.5 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


