TIMKEN
TIMKEN
JP14010-3
TIMKEN TIMKEN
Description
JP14010-3 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; JP14010 #3 Basic Number; Class 3 Precision; 195MM Outside Diameter; 21MM Width; Single Row of Roller
Part #
JP14010-3
BDI #
1361101
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JP14010-3/p/1361101
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.686
EAN
0053893805153
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JP14010 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JP14010 #3 Basic Number; Class 3 Precision; 195MM Outside Diameter; 21MM Width; Single Row of Roller
Width
0.827 Inch | 21 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.677 Inch | 195 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


