TIMKEN
TIMKEN
JP14010B-3
TIMKEN TIMKEN
Description
JP14010B PREC 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; JP14010B #3 Basic Number; Class 3 Precision; 195MM Outside Diameter; 21MM Width; Single Row of Roller
Part #
053893180540
BDI #
1361102
Details
6036.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JP14010B-3/p/1361102
Your Price
$ 6,036.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.822
EAN
0053893180540
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JP14010B #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JP14010B #3 Basic Number; Class 3 Precision; 195MM Outside Diameter; 21MM Width; Single Row of Roller
Width
0.827 Inch | 21 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.953 Inch | 202 Millimeter
Outside Diameter
7.677 Inch | 195 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh