TIMKEN
TIMKEN
JP14049-3
TIMKEN TIMKEN
Description
JP14049-3 TAPERED ROLLER BRG CONE
Bearing Cone; JP14049 #3 Basic Number; Class 3 Precision; 140MM Bore; 27MM Width; Single Row of Roller
Part #
JP14049-C0000
BDI #
1361107
Details
2247.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JP14049-3/p/1361107
Your Price
$ 2,247.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.577
EAN
0053893180700
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JP14049 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JP14049 #3 Basic Number; Class 3 Precision; 140MM Bore; 27MM Width; Single Row of Roller
Bore
5.512 Inch | 140 Millimeter
Width
1.063 Inch | 27 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


