NTN
NTN
JP14049
NTN NTN
Description
JP14049 TAPERED RLR BRG CONE ; 140MMX27MM
Bearing Cone; JP14049 Basic Number; Standard Precision; 5.512" Bore; 1-1/16" Width; Single Row of Roller
Part #
JP14049
BDI #
1221009
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JP14049/p/1221009
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359662818
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JP14049
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JP14049 Basic Number; Standard Precision; 5.512" Bore; 1-1/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.063 Inch | 27 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
5.512 Inch | 140.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


