TIMKEN
TIMKEN
JP16049-3
TIMKEN TIMKEN
Description
JP16049-3 TAPERED ROLLER BRG CONE
Bearing Cone; JP16049 #3 Basic Number; Class 3 Precision; 160MM Bore; 30MM Width; Single Row of Roller
Part #
JP16049-C0000
BDI #
1361128
Details
3358.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JP16049-3/p/1361128
Your Price
$ 3,358.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.176
EAN
0053893190518
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JP16049 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JP16049-3
Long Description
Bearing Cone; JP16049 #3 Basic Number; Class 3 Precision; 160MM Bore; 30MM Width; Single Row of Roller
Bore
6.299 Inch | 160 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.181 Inch | 30 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


