TIMKEN
TIMKEN
JP16049-N0000
TIMKEN TIMKEN
Description
JP16049-N0000 TAPERED ROLLER BRG CONE ; SINGLE METRIC 4-8 OD
Bearing Cone; JP16049 N0000 Basic Number; Standard Precision; 160MM Bore; 30MM Width; Single Row of Roller
Part #
JP16049-N0N31
BDI #
1361129
Details
1269.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JP16049-N0000/p/1361129
Your Price
$ 1,269.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.309
EAN
0053893248547
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JP16049 N0000
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JP16049 N0000 Basic Number; Standard Precision; 160MM Bore; 30MM Width; Single Row of Roller
Width
1.181 Inch | 30 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
6.299 Inch | 160 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


