TIMKEN
TIMKEN
JP18010B-3
TIMKEN TIMKEN
Description
JP18010B-3 TAPERED ROLLER BEARING ; SINGLE CUP PRECISION 8-12 OD
Bearing Cup; JP18010B #3 Basic Number; Class 3 Precision; 240MM Outside Diameter; 23MM Width; Single Row of Roller
Part #
JP18010B-C0000
BDI #
1361145
Details
9839.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JP18010B-3/p/1361145
Your Price
$ 9,839.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.21
EAN
0053893195162
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
JP18010B #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JP18010B #3 Basic Number; Class 3 Precision; 240MM Outside Diameter; 23MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Flange Outside Diameter
9.764 Inch | 248 Millimeter
Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


