TIMKEN
TIMKEN
JP18049-3
TIMKEN TIMKEN
Description
JP18049-3 TAPERED ROLLER BRG CONE
Bearing Cone; JP18049 #3 Basic Number; Class 3 Precision; 180MM Bore; 30MM Width; Single Row of Roller
Part #
JP18049-C0000
BDI #
1361148
Details
9381.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JP18049-3/p/1361148
Your Price
$ 9,381.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.45
EAN
0053893195261
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
JP18049 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JP18049 #3 Basic Number; Class 3 Precision; 180MM Bore; 30MM Width; Single Row of Roller
Bore
7.087 Inch | 180 Millimeter
Width
1.181 Inch | 30 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


