TIMKEN
TIMKEN
JP6010-3
TIMKEN TIMKEN
Description
JP6010-3 TAPERED ROLLER BRG CUP
Bearing Cup; JP6010 #3 Basic Number; Class 3 Precision; 100MM Outside Diameter; 15.5MM Width; Single Row of Roller
Part #
JP6010-C0000
BDI #
1361170
Details
610.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JP6010-3/p/1361170
Your Price
$ 610.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.207
EAN
0053893144993
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JP6010 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JP6010 #3 Basic Number; Class 3 Precision; 100MM Outside Diameter; 15.5MM Width; Single Row of Roller
Width
0.61 Inch | 15.5 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


