TIMKEN
TIMKEN
JP6010B-3
TIMKEN TIMKEN
Description
JP6010B-3 TAPERED ROLLER BRG CUP
Bearing Cup; JP6010B #3 Basic Number; Class 3 Precision; 100MM Outside Diameter; 15.5MM Width; Single Row of Roller
Part #
JP6010B-C0000
BDI #
1361171
Details
1166.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JP6010B-3/p/1361171
Your Price
$ 1,166.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.22
EAN
0053893749204
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JP6010B #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JP6010B #3 Basic Number; Class 3 Precision; 100MM Outside Diameter; 15.5MM Width; Single Row of Roller
Width
0.61 Inch | 15.5 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Flange Outside Diameter
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


