TIMKEN
TIMKEN
JP6049-3
TIMKEN TIMKEN
Description
JP6049-3 TAPERED ROLLER BEARING CONE ; SINGLE ROW PRECISION
Bearing Cone; JP6049 #3 Basic Number; Class 3 Precision; 60MM Bore; 20MM Width; Single Row of Roller
Part #
JP6049-C0000
BDI #
1361174
Details
1750.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JP6049-3/p/1361174
Your Price
$ 1,750.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.436
EAN
0053893145150
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JP6049 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JP6049 #3 Basic Number; Class 3 Precision; 60MM Bore; 20MM Width; Single Row of Roller
Width
0.787 Inch | 20 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.362 Inch | 60 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


