TIMKEN
TIMKEN
JP9049-3
TIMKEN TIMKEN
Description
JP9049 PREC 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; JP9049 #3 Basic Number; Class 3 Precision; 90MM Bore; 22.5MM Width; Single Row of Roller
Part #
053893155852
BDI #
1361223
Details
3289.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JP9049-3/p/1361223
Your Price
$ 3,289.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.735
EAN
0053893155852
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JP9049 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JP9049 #3 Basic Number; Class 3 Precision; 90MM Bore; 22.5MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.543 Inch | 90 Millimeter
Width
0.886 Inch | 22.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh