

TIMKEN
TIMKEN
JW5049-2
TIMKEN TIMKEN
Description
JW5049-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 50MM BORE 29MM WD
Bearing Cone; JW5049 Basic Number; Standard Precision; 50MM Bore; 29MM Width; Single Row of Roller
Part #
JW5049-N0025
BDI #
1361311
Details
208.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JW5049-2/p/1361311
Your Price
$ 208.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.767
EAN
0053893141848
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JW5049
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JW5049-2
Long Description
Bearing Cone; JW5049 Basic Number; Standard Precision; 50MM Bore; 29MM Width; Single Row of Roller
Bore
1.969 Inch | 50 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.142 Inch | 29 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh