

TIMKEN
TIMKEN
JW6010-2
TIMKEN TIMKEN
Description
JW6010-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; JW6010 Basic Number; Standard Precision; 125MM Outside Diameter; 26MM Width; Single Row of Roller
Part #
JW6010-2
BDI #
1361326
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JW6010-2/p/1361326
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.737
EAN
0053893145075
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JW6010
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JW6010-2
Long Description
Bearing Cup; JW6010 Basic Number; Standard Precision; 125MM Outside Diameter; 26MM Width; Single Row of Roller
Outside Diameter
4.921 Inch | 125 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh