TIMKEN
TIMKEN
JW7049-K0000
TIMKEN TIMKEN
Description
JW7049-K0000 TAPERED ROLLER BRG CONE
Bearing Cone; JW7049 Basic Number; Standard Precision; 70MM Bore; 35.5MM Width; Single Row of Roller
Part #
JW7049-K0000
BDI #
20058017
Details
436.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JW7049-K0000/p/20058017
Your Price
$ 436.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.73
EAN
0053893150208
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JW7049
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JW7049-K0000
Long Description
Bearing Cone; JW7049 Basic Number; Standard Precision; 70MM Bore; 35.5MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.756 Inch | 70 Millimeter
Width
1.398 Inch | 35.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


